Portable turbidimeters, AQUAfast, AQ4500 and AQ3010

Leverandør: Thermo Orion
AQ3010
ORIOAQ3010EA 12875 NOK
ORIOAQ3010
Portable turbidimeters, AQUAfast, AQ4500 and AQ3010
Turbiditetsmålere
The Orion AQUAfast AQ3010 is based on the nephelometric principle with 90° detection.

  • Perfect for the plant, field or lab, this simple yet powerful turbidity meter offers an impressive array of features
  • Reliably measure turbidity with auto-ranging values
  • Long battery life averaging for 3000 tests

Auto-calibration can be performed via a selectable number of points.

Key functions : Power, Cal, scroll up, scroll down, read/enter.

Sertifiseringer: ISO 7027. CE, TUV 3-in-1 for CSA-US, FCC part 15.
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
Lyskilde Infrared LED
Display LCD
IP rating IP 67
Driftstemperatur 0 - 50 °C
Presisjon ±2% of reading ±1 LSD for 0-500 NTU, ±3% of reading ±1 LSD for 501-1000 NTU
Reproduserbarhet ±0,01 NTU or ±1,0 % whichever is greater
Oppløsning 0,01 ; 0,10 ; 1,00 NTU
Responstid Up to 6 seconds
Prøvevolum 10 ml
Batterier 3000 Tests

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR