Nitrogen generator, Genius 1024

Leverandør: PEAK SCIENTIFIC
109524
PEAK109524EA 0 NOK
PEAK109524
Nitrogen generator, Genius 1024
Gassgeneratorer Nitrogengeneratorer
The Genius 1024 nitrogen generator is designed to provide nitrogen flow to LCMS applications at a higher pressure.

  • Flexibility to position where required
  • Generator designed as plug and play system

Current: 7 A

Outlet pressure:
4,4 bar (Nitrogen, dry air)
4,1/6,4 bar (Dry air)

Weight: 108,5 kg

Sertifiseringer: Conforms with: Low Voltage Directive 2014/35/EU
EN 61010-1: 2010 Electrical Equipment for measurement, control and laboratory use.
Electromagnetic Compatibility Directive 2014/30/EU
EN 61326-1: 2013 Electrical Equipment for measurement,More Product Information
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR