Gas generator, PG14L purge

Leverandør: PEAK SCIENTIFIC
45-1010EU 45-1010UK
PEAK45-1010EUEA 41200 NOK
PEAK45-1010EU PEAK45-1010UK
Gas generator, PG14L purge
Filter Gassfilter
The PG14L gas generator is suitable for laboratory detectors requiring CO₂ free gas such as FT-IR analysis. Using Pressure Swing Adsorption technology organic contaminants and moisture from air are removed.

  • Purge Gas (PG) generator offers carbon dioxide free gas
  • Best suited for commercial laboratories with a high throughput rate of samples and trials
  • PSA ensure maximum reduction of moisture (<–70 °C dew point)
  • Few moving parts means minimum maintenance requirements and 24/7 performance
  • Wall mountable for small laboratories
  • More cost effective than any
More Product Information
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
Vekt 41 kg
Elektronisk 240 VAC, 50/60 Hz, 0,08 A
Trykk 6,89 bar (Outlet);
6,89 to 8,27 bar (Inlet)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR