Eco Tec Multi-Use Mop

Leverandør: PFENNIG REINIGUNGSTECHNIK
2780520
PPSA2780520EA 86 NOK
PPSA2780520
Eco Tec Multi-Use Mop
Mopper
Resource-saving high-tech mop.

  • Very good area performance
  • Excellent dirt holding capacity
  • 50% less consumption of water and electricity
  • Suitable for wet cleaning
  • Damp cleaning and disinfection
  • Surface coating
  • Above-average durability due to high-tech TEC yarns
  • Pre-washed ready for use

Weight: 95 g
Colour: blue, grey, white
Features: with pocket system EasyFlow
Application: Healthcare and facility
Working material (colour): 50% polyester (white, blue), 50% viscose (white, blue), 75% polyester (grey), 25% viscose (grey)

Detergent and time in theMore Product Information
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR