Autoclaves, medium capacity, Priorclave

Leverandør: Priorclave
EH100-SMART EH150-SMART EH200-SMART EH320-SMART EV100-SMART EV150-SMART EH200-BASE EV150-BASE EH100-BASE EH150-BASE EV100-BASE EH320-BASE
PRIOEH100-SMARTEA 0 NOK
PRIOEH100-SMART PRIOEH150-SMART PRIOEH200-SMART PRIOEH320-SMART PRIOEV100-SMART PRIOEV150-SMART 481-0915 481-0918 481-0913 481-0914 481-0917 481-0916
Autoclaves, medium capacity, Priorclave
Sterilisatorer Autoklav, dampsterilisering
These versatile autoclaves are fully equipped for use in laboratories throughout the food, drink, dairy, health and pharmaceutical industries and offer a wide range of options and accessories to further improve their performance to suit individual load types. This flexibility is enhanced by the TACTROL™ microprocessor control system, specially developed for laboratory autoclaves, with progamming ranging from simple cycles to fully featured multi-program operation with logged records. All Priorclaves come complete with Biomaster antimicrobial coating, helping improved laboratory hygiene; itMore Product Information
Bestill nå

SPESIFIKASJONER

Modell EH100-Smart EH150-Smart EH200-Smart EH320-Smart EV100-Smart EV150-Smart EH200-Base EV150-Base EH100-Base EH150-Base EV100-Base EH320-Base
Kapasitet 100 L 150 L 200 L 320 L 100 L 150 L 200 L 150 L 100 L 150 L 100 L 320 L
Environmentally Preferable
Temperaturområde 0...138 °C 0...138 °C 0...138 °C 0...138 °C 0...138 °C 0...138 °C 0...138 °C 0...138 °C 0...138 °C 0...138 °C 0...138 °C 0...138 °C
Maks. trykk 2,5 bar 2,5 bar 2,5 bar 2,4 bar 2,5 bar 2,5 bar 2,5 bar 2,5 bar 2,5 bar 2,5 bar 2,5 bar 2,4 bar
Innvendig Ø × H 500×535 mm 500×740 mm 500×860 mm 630×1025 mm 500×500 mm 500×720 mm 500×860 mm 500×720 mm 500×535 mm 500×740 mm 500×500 mm 630×1025 mm
B × D × H utv. 740×905×1535 mm 740×1135×1535 mm 740×1385×1535 mm 760×1310×1525 mm 960×840×840 mm 960×840×1020 mm 740×1385×1535 mm 660×840×1020 mm 740×905×1535 mm 740×1135×1535 mm 660×840×840 mm 760×1310×1525 mm
Vekt 195 kg 213 kg 241 kg 305 kg 157 kg 175 kg 236 kg 165 kg 190 kg 208 kg 147 kg 300 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR