Automatic capillary viscometers, ViscoSystem® AVC 370

Leverandør: SI Analytics
1056509 1056515 1056516 1056517 1056518
616-0028EA 0 NOK
616-0028 616-0034 SCOI1056516 616-0067 SCOI1056518
Automatic capillary viscometers, ViscoSystem® AVC 370
Viskosimetere Kapillærviskosimeter
ViscoSystem AVC 370 combines a high degree of measurement accuracy and reproducibility with modularity.

  • Measure by suction (samples with high viscosity) and under pressure (liquids with low boiling points)
  • Modular design: Up to four ViscoPump II modules
  • Multiple measurement station controllable via a PC and multitasking software
  • WinVisco 370 software for two rinsing methods
  • Virtually all standard capillary viscometers can be used

The software allows control of up to two complete AVS 370 systems or a total of eight ViscoPump II modules. The results canMore Product Information
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
Måleområde (gjennomstrømningstid) up to 999.99 s; resolution 0.01 s Up to 9999,99 seconds
Viskositetsområde Pressure: 0,35 - 1800 mm²/s (cSt)
Suction capacity: 0,35 - ~5000 mm²/s (cSt)
Tidsmålingsnøyaktighet ±0,01 %
B×D×H 225×205×320 mm
Vekt 5,4 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR