Safety helmets, Style 300

Leverandør: SCOTT SAFETY
2011200
SCTS2011200EA 0 NOK
SCTS2011200
Safety helmets, Style 300
Hjelmer Sikkerhethjelm
The Style 300 is a stylish, lightweight and comfortable safety helmet design. Manufactured from UV stabilised, high density polyethylene and available in either an eight-point terylene or four-point plastic head gear, Style 300 is a durable, well balanced safety helmet for all day comfort.

  • 30 mm Euro accessory slot with flat panels for easy attachment
  • Sculptured cut outs allow easy use of ear defenders
  • Rain gutter channels water off the temple

Weight: 305 to 356 g

Style 300 NSB: Includes polyethylene headgear without a sweatband.
Style 300 SBT: More Product Information
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR