Wireless temperature data logger AiroSensor X ER 20-20-41

Leverandør: SenseAnywhere

0630125977552
SENA0630125977552EA 2175 NOK
SENA0630125977552
Wireless temperature data logger AiroSensor X ER 20-20-41
Dataloggere
SenseAnywhere wireless protocol with automatic service discovery and seamless roaming.

  • Wireless frequency: ISM Band, 868 MHz (ITU Region 1)
  • Long term stability ≤ 0,01 °C /year
  • Casing material device PC-ABS

Can be connected to the magnetic door contact set to monitor open doors in freezers and refrigerators.

Colour: orange.

NB: Please note: do not disconnect the connector at temperatures below −25 °C
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR