Wood moisture meter, mini LIGNO smart

Leverandør: Industrial Physics
LI0005
SIMELI0005EA 3575 NOK
SIMELI0005
Wood moisture meter, mini LIGNO smart
Analysatorer Fuktanalyse
mini LIGNO smart is a wood moisture meter that offers the freely selectable choice between up to 16 different species of wood or building materials with a reference scale.

  • Pocket size format
  • Individually tuned to the user settings
  • Suitable for use in all areas

Leveringsinformasjon: Supplied in a pouch with 5,5 mm and 9 mm pins.
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
Fuktighetsområde 6 - 75 %
Temperatursensor 20 °C
Display LCD
Elektronisk 9 V battery
B×D×H 129×63×27,5 mm
Vekt 138 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR