Pinless digital wood analyser, Combiscan

Leverandør: Industrial Physics
LI0015
SIMELI0015EA 9150 NOK
SIMELI0015
Pinless digital wood analyser, Combiscan
Analysatorer Fuktanalyse
Combiscan is a pinless moisture meter that offers analysis of 30 different wood species and more than 240 wood types by 15 density groups (0,3 to 1,0).

  • Selectable measuring depths (7 and 20 mm)
  • Can be set in four languages: English, French, German, Italian
  • Large display continuously showing the wood species and selected depth
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
Fuktighetsområde 5,4 – 60 %
Elektronisk 9 V block battery
B×D×H 135×65×25 mm
Vekt 190 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR