Immersion flow cup viscometers

Leverandør: Industrial Physics
VF2215 VF2217 VF2216 VF2213
SIMEVF2215EA 3625 NOK
SIMEVF2215 SIMEVF2217 SIMEVF2216 SIMEVF2213
Immersion flow cup viscometers
Viskosimetere Viskosimeter med flytekopp
Dip cups can be used to provide a quick `break-thread' flow time comparative measurements.

  • Unique serial number
  • Titanium anodised aluminium with fixed stainless steel nozzle and handle
  • Long loop handle to allow the cup to be dipped by hand into a liquid container

Suitable for use on site in a manufacturing environment.

Flow times 25 to 150 seconds.

Sertifiseringer: DIN 53211

Bestillingsinformasjon: Stand to be ordered separately.
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
Høyde 250 mm (cup = 74 mm)
Volum 100 ml
Vekt 450 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR