Laboratory Glassware Washer, GW4090P

Leverandør: SMEG
GW4090P
SMEGGW4090PEA 0 NOK
SMEGGW4090P
Laboratory Glassware Washer, GW4090P
Oppvaskmaskiner
Display: 128×64 pixel.

  • Peristaltic pump for caustic soda solution
  • Peristaltic pump for anti-foam additive
  • Spare parts kit for petrol

Temperature: 95 °C
Interface: RS232
Detergent: liquid
Pograms: 20+10 (50)
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
Elektronisk 400/203 VAC
Kammer B × D × H 525×490×570 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR