Cole-Parmer® Stuart INC-200 Stuart Hybridisation Incubator/Shakers

Leverandør: Cole Parmer
39454-05 39454-95 39454-96
STUA39454-05EA 74975 NOK
STUA39454-05 STUA39454-95 STUA39454-96
Cole-Parmer® Stuart INC-200 Stuart Hybridisation Incubator/Shakers
Ovner Hybridiseringsovner
Versatile - features both rotisserie and rocking motions.

  • Forced air circulation combined with microprocessor control result in excellent temperature uniformity
  • Up-and-over door for easy access to the chamber

Use a hybridisation incubator when it is vital to maintain the integrity of the sample while heating it to the exact temperature. The incubator is ideal for nucleic acid hybridisation applications such as Northern (RNA) blots, Southern (DNA) blots, and Western (protein) blots. This compact incubator comes with two built-in shakers. RotisserieMore Product Information
Bestill nå

SPESIFIKASJONER

Modell INC-200D-H
Environmentally Preferable
Temperaturnøyakighet ±0,1 °C at 37 °C
Temperaturområde Max. 80 °C
Displayoppløsning LED
Temperaturoppløsning 0,1 °C
Effekt 230 VAC, 50 Hz
Hastighet 2 - 10 min⁻¹
Flaskekapasitet 20 L Holds seven 40 mm Ext.Ø hybridisation bottles Holds two 75 mm Ext.Ø hybridisation bottles
Dimensjoner 380×380×435 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR