Gel documentation system, G:BOX Mini

Leverandør: Syngene (a division of the Synoptics group)
GBOX-MINI-6-E GBOX-MINI-9-E
SYNOGBOX-MINI-6-EEA 0 NOK
SYNOGBOX-MINI-6-E SYNOGBOX-MINI-9-E
Gel documentation system, G:BOX Mini
Fotodokumentasjonssystemer
The G:BOX mini is a compact, multi application imaging system for accurately imaging mini and midi fluorescence and visible gels, multiplex fluorescence Western blots, stain free gels and chemiluminescent blots.

  • Small footprint leaves plenty of room on any lab bench
  • Stain free imaging capability to capture images of stain free acrylamide gels and many more
  • High quantum efficiency (QE) camera to detect picogram or femtogram amounts
  • Luxury lens (F/0,95 motor driven) with data feedback captures the highest quality images
  • Automatic motor driven stage with
More Product Information
Bestill nå

SPESIFIKASJONER

Modell G:BOX-mini-6 G:BOX-mini-9
Environmentally Preferable
Kamera 16 Bit, 65536 Grey Scale 16 Bit, 65536 Grey Scale
Oppløsning 6 megapixels 9 megapixels
Lys Epi LED white Epi LED white
Bildeområde 150×120 mm (Max.)
100×80 mm (Min.)
150×120 mm (Max.)
100×80 mm (Min.)
Linse F0,95 (motor driven) F0,95 (motor driven)
B×D×H 400×520×640 mm 400×520×640 mm
Vekt 40 kg 40 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR