PCRmax® Alpha Cyclers

Leverandør: Cole-Parmer
93945-00 93945-04 93945-06 93945-08 93945-10 93945-12 93945-20 93945-22 93945-28
TECN93945-00EA 64475 NOK
TECN93945-00 TECN93945-04 TECN93945-06 TECN93945-08 TECN93945-10 TECN93945-12 TECN93945-20 TECN93945-22 TECN93945-28
PCRmax® Alpha Cyclers
PCR-maskiner
Easily create, modify and access programs, saving time.

  • Flexible—your choice of one, two, or four block capacities in 96-well, 384-well, or mixed formats
  • Independently control each block for simplified temperature and space optimization
  • Software allows quick access to commonly used protocols

These compact thermal cyclers deliver reproducible results every run—with little to no training needed. Features include a clear responsive touch screen, secure user-specific programming, adjustable heated lid, and active sample cooling for sharper amplification.
More Product Information
Bestill nå

SPESIFIKASJONER

Blokkhomogenitet ±0,3 at 55 °C ±0,3 at 55 °C ±0,3 at 55 °C ±0,3 at 55 °C ±0,3 at 55 °C ±0,3 at 55 °C ±0,3 at 55 °C ±0,3 at 55 °C ±0,3 at 55 °C
Environmentally Preferable
Gradient + + + + + + + + +
Temperaturområde for gradient 1...29 °C 1...29 °C 1...29 °C 1...29 °C 1...29 °C 1...29 °C 1...29 °C 1...29 °C 1...29 °C
Oppvarmingsrampehastighet 3,4 °C/s 3,4 °C/s 3,4 °C/s 3,4 °C/s 3,4 °C/s 3,4 °C/s 3,4 °C/s 3,4 °C/s 3,4 °C/s
Grensesnitt USB USB USB USB USB USB USB USB USB
Temperaturområde for lokk 35...115 °C, or off 35...115 °C, or off 35...115 °C, or off 35...115 °C, or off 35...115 °C, or off 35...115 °C, or off 35...115 °C, or off 35...115 °C, or off 35...115 °C, or off
Programmer Max. 1000 Max. 1000 Max. 1000 Max. 1000 Max. 1000 Max. 1000 Max. 1000 Max. 1000 Max. 1000
Prøvekapasitet One 384-well plate Three 384-well plates, one set of 96×0,2 ml tubes or one 96-well plate Two 384-well plates, two sets of 96×0,2 ml tubes or two 96-well plates Four 384-well plates One 384-well plate, three sets of 96×0,2 ml tubes or three 96-well plates Four sets of 96×0,2 ml tubes or four 96-well plates One 384-well plate, one set of 96×0,2 ml tubes or one 96-well plate Two sets of 96×0,2 ml tubes or two 96-well plates Two 384-well plates
Temperaturnøyakighet ±0,25 at 50 °C ±0,25 at 50 °C ±0,25 at 50 °C ±0,25 at 50 °C ±0,25 at 50 °C ±0,25 at 50 °C ±0,25 at 50 °C ±0,25 at 50 °C ±0,25 at 50 °C
Temperaturområde 10...100 °C 10...100 °C 10...100 °C 10...100 °C 10...100 °C 10...100 °C 10...100 °C 10...100 °C 10...100 °C
B×D×H 430×330×260 mm 700×330×535 mm 700×330×535 mm 700×330×535 mm 700×330×535 mm 700×330×535 mm 470×330×535 mm 470×330×535 mm 470×330×535 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR