Stainless Steel Circular Dollies

Leverandør: TEKNOMEK
SHBD-DC29
TEKMSHBD-DC29EA 0 NOK
TEKMSHBD-DC29
Stainless Steel Circular Dollies
Traller
Stainless steel circular dollies are extremely robust dollies with up to 150 kg payload. With stainless steel castors that work very smoothly, helping you move your items effortlessly.

  • Fully welded 304L-grade stainless steel
  • Brushed dull polish finish
  • 4 stainless steel swivel castors
  • 110 mm to platform
  • Crevice free
  • Easy-clean design

Dimensions:
Fits drums of diameter: 290, 390, 440 and 590 mm
Castor height: 110 mm
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR