Hand Operated Pallet Truck

Leverandør: TEKNOMEK
SHTT-PKSS68X10
TEKMSHTT-PKSS68X10EA 40375 NOK
TEKMSHTT-PKSS68X10
Hand Operated Pallet Truck
Traller
Hand operated pallet truck come manufactured in either fully welded 304-grade stainless steel or galvanised mild steel.

  • Yellow high visibility paint available
  • Tough and robust design

Boasting a solid, robust construction with a lift height and a maximum payload of 2500 kg. A yellow painted version is also available to ensure increased visibility whilst handling heavy or awkward loads.

Dimensions:
Width: 540 mm
Fork length: 1000 mm
Lift height: 85 to 200 mm
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR