Testo 160 THL WiFi Data Logger with Integrated Sensors for Temperature, Humidity, LUX and UV Radiation

Leverandør: Testo
0572.2024
TEST0572.2024EA 9000 NOK
TEST0572.2024
Testo 160 THL WiFi Data Logger with Integrated Sensors for Temperature, Humidity, LUX and UV Radiation
Dataloggere
The testo 160 THL climate logger with integrated temperature, humidity, lux and UV sensors ensures comprehensive monitoring of the ambient climate and light conditions in museums at all times. The testo 160 THL belongs to the testo 160 data logger range, which was developed especially for the particular requirements in museums. Versatile options for combinations of integrated sensors and probes, any monitoring situation, from exhibitions to storage, is covered.

  • Operation and programming of the data logger is simple and carried out directly via the Testo
More Product Information
Bestill nå

SPESIFIKASJONER

Modell testo 160 THL
Environmentally Preferable
Måletid Dependent on Cloud licence; Basic: 15 min - 24 h/Advanced: 1 min - 24 h
Fuktighetsnøyaktighet ±2,0% RH at +25 °C and 20 - 80% RH: ±1,0% RH/year drift; ±1,0% RH hysteresis; ±3,0% RH at +25 °C and <20 and >80% RH
Fuktighetsområde (RF) 0 - 100% RH (non-condensing)
Fuktighetsoppløsning 0,1% RH
Grensesnitt WiFi
Beskyttelsesklasse IP 20
levetid batteri 1,5 years
Vekt 113 g
B×D×H 92×64×24 mm
Dataminne - Antall avlesninger 32000 measuring values/sum of all channels
Batterier 4×AAA batteries

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR