Temperature indicating strips

Leverandør: Testo
0646.3341 0646.0916 0646.2532 0646.1724 0646.0108
TEST0646.3341EA 450 NOK
TEST0646.3341 TEST0646.0916 TEST0646.2532 TEST0646.1724 TEST0646.0108
Temperature indicating strips
Temperatur indikatorstrips
testoterm measuring strips are self-adhesive films with heat-sensitive elements for checking and monitoring temperature.

  • Change in colour in two to three seconds
  • Practical booklet format including 10 thermometer strips
  • 8 temperature levels

They are used for measurements on moving and/or small parts, for long-term monitoring.
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
Lagringstemp +25 °C max.; Storage in refrigerator recommended
Temperaturnøyakighet +43...+154 °C: ±1,5 °C;
from +160 °C: ±1 % ±1 °C of the respective temperature value

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR