Autoclaves, Prestige Medical Classic Models

Leverandør: TUTTNAUER
210048 210052 210001
TUTT210048EA 21125 NOK
TUTT210048 TUTT210052 TUTT210001
Autoclaves, Prestige Medical Classic Models
Sterilisatorer Autoklav, dampsterilisering
The Classic is reliable and trusted worldwide, designed to give you the most cost effective sterilisation solution. This light, compact, portable and robust top loading autoclave is simple to use, fully automatic with easy, one touch operation and guaranteed to meet your needs.

  • Simple, one-step operation to start the cycle
  • Two chamber sizes available, standard (9 L) or extended (12 L)
  • Supplied with all standard accessories, including basket
  • Maximum instrument length is 228 mm for 9 L models, and 268 mm for the 12 L units
  • Minimum sterilisation time is 28
More Product Information
Bestill nå

SPESIFIKASJONER

Modell Classic 48 Classic 52 Classic 1
Environmentally Preferable
Kapasitet 12 L 9 L 9 L
Temperatur 121 °C 134 °C 126 °C
Syklustid 70 min 20 min 22 min
Innvendig Ø × H 210×270 mm 210×230 mm 210×230 mm
Utvendig Ø x H 340×420 mm 340×335 mm 340×335 mm
Vekt 6,3 kg 6,4 kg 5,35 kg
Elektronisk 230 V, 1250 W, 50 - 60 Hz 230 V, 1250 W, 50 - 60 Hz 230 V, 1250 W, 50 - 60 Hz

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR