T-Classic Plus Gauged Autoclave

Leverandør: TUTTNAUER
210001XP 210004XP 210048XP 210052XP
TUTT210001XPEA 16825 NOK
TUTT210001XP TUTT210004XP TUTT210048XP TUTT210052XP
T-Classic Plus Gauged Autoclave
Sterilisatorer Autoklav, dampsterilisering
The T-Classic plus gauged autoclave is ideal for effective sterilization at a higher temperature. Complete with gauges to show pressure and temperature, this autoclave is designed for laboratory use and with its simple one touch operation, it is guaranteed to meet your sterilization needs.

  • Lightweight and portable
  • Intutive and simple
  • Compact and safe
  • 9 and 12 litre capacity
  • Sterilizes at 126 °C
  • Gauges for temperature and pressure

The T-Classic Lab line includes portable steam autoclaves designed as a cost-effective sterilization solution. FullyMore Product Information
Bestill nå

SPESIFIKASJONER

Modell T-Classic One T-Classic Plus 4 T-Classic Plus 48 T-Classic Plus 52
Environmentally Preferable
Kapasitet 9 L 12 L 12 L 9 L
Temperatur 126 °C 126 °C 126 °C 126 °C
Syklustid 22 min 22 min 22 min 22 min
Innvendig Ø × H 210×230 mm 210×270 mm 210×270 mm 210×230 mm
Utvendig Ø x H 340×340 mm 340×420 mm 340×420 mm 340×340 mm
Vekt 4,5 kg 6,26 kg 6,26 kg 4,5 kg
Elektronisk 220 - 240 V, 50 - 60 Hz, 1500 W 220 - 240 V, 50 - 60Hz, 1500 W 220 - 240 V, 50 - 60Hz, 1500 W 220 - 240 V, 50 - 60Hz, 1500 W

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR