Thermoreactors (digesters) ECO series

Leverandør: VELP SCIENTIFIC
F10100120 F10100126 F101A0125 F101A0127
701-0212EA 12075 NOK
701-0212 701-0215 VELPF101A0125 VELPF101A0127
Thermoreactors (digesters) ECO series
Destruksjonssystemer Arbeidsstasjoner for Mineraliseirng
A series of thermoreactors for digestion of samples for a range of analyses including COD, heavy metal, non metallic elements. The ECO 6 has the possibility to use an optional adapter* for each position to take three tubes with Ø 16 mm.

  • All models can be set to continuous heating
  • Simple, reliable and safe to use
  • An acoustic signal at the end of the preset cycle with automatic shut off
Bestill nå

SPESIFIKASJONER

Modell ECO 6 ECO 16 ECO 25 ECO 8
Environmentally Preferable
Display LED for temperature and time remaining LED for temperature and time remaining Indicator lights only Indicator lights only
antall rør 6×200 ml or 18* tubes with Ø 16 mm 14 tubes of Ø 16 mm; 2 tubes of Ø 22 mm 25 tubes of Ø 16 mm 8 tubes of Ø 16 mm; 1 tube of Ø 22 mm
Effekt 700 W 550 W 400 W 140 W
Temperaturområde Room temperature…200 °C Room temperature…165 °C 70; 100; 120; 150; 160 °C 70; 100; 120; 150; 160 °C
Område signalur 0 - 999 min 0 - 999 min 30; 60; 120 min 30; 60; 120 min
B×D×H 198×319×132 mm 168×269×110 mm 155×275×95 mm 135×230×95 mm
Vekt 5,6 kg 3,8 kg 3,6 kg 2 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR