Ceramic Magnetic Hotplate Stirrers, AREC 4 Digital

Leverandør: VELP SCIENTIFIC
SC20500671 SA20500671 SB20500671 F20500671
VELPSC20500671EA 7925 NOK
VELPSC20500671 VELPSA20500671 VELPSB20500671 VELPF20500671
Ceramic Magnetic Hotplate Stirrers, AREC 4 Digital
Omrørere Magnetrørere med varmeplate
Powerful digital hotplate stirrer that features a 10 cm (4") ceramic plate and guarantees precise thermoregulation of the media, high safety and maximum reliability. The AREC 4 Digital has an aluminium body and technopolymer housing, it offers precise temperature control, advanced stirring and heating performance, improved safety features, and ease of use. The compact footprint makes it an indispensable solution for laboratories with limited bench space.

  • Advanced heating plate technology ensures temperature homogeneity and stability up to 550 °C
  • Precise
More Product Information
New Product
Bestill nå

SPESIFIKASJONER

Modell AREC 4 Digital
Environmentally Preferable
Platemateriale keramisk
Platemål 100×100 mm
Maks. rørekapasitet H₂O 5 L
Hastighetsområde 100 - 1500 rpm
B×D×H 160×270×100 mm
Kontrolltype Analogue speed control and heating control
Temperaturområde Ambient...550 °C
Temperaturinnstilling nøyaktighet 1 °C
Strømforbruk 280 W
Vekt 1,9 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR