DK Series Digestion Units

Leverandør: VELP SCIENTIFIC
S30100400 S30100440 S30100450 S30100420 F30100440 S30100430 F30100400 S30100410
VELPS30100400EA 42625 NOK
VELPS30100400 VELPS30100440 VELPS30100450 VELPS30100420 VELPF30100440 VELPS30100430 VELPF30100400 VELPS30100410
DK Series Digestion Units
Destruksjonssystemer Arbeidsstasjoner for Mineraliseirng
DK digesters are traditional digesters, consisting of an aluminium heating block that offers excellent thermal homogeneity, heating up to 450 °C, providing accuracy and minimum energy consumption. DK Series Digesters are suitable for Kjeldahl digestion applications and selected models can be combined with accessories to perform COD and metal determination applications.

  • High thermal homogeneity heating up to 450 °C
  • Temperature selection in increments of 1 °C with precision of ±0,2 °C
  • Heating block temperature stability of ±0,5 °C
  • Space saving design to
More Product Information
Bestill nå

SPESIFIKASJONER

Modell DK 6 Digester DK 20 Digester DK 42/26 Digester DK 8 Digester DK 18/26 Digester DK 6/48 Digester
Environmentally Preferable
Nøyaktighet varmekontroll ±0,5 °C ±0,5 °C ±0,5 °C ±0,5 °C ±0,5 °C ±0,5 °C
Effekt 1000 W 2300 W 2300 W 1150 W 1150 W 1000 W
Størrelse 250 ml test tubes (Ø 42 mm) 250 ml test tubes (Ø 42 mm) 100 ml test tubes (Ø 26 mm) 250 ml test tubes (Ø 42 mm) 100 ml test tubes (Ø 26 mm) 300 ml test tubes (Ø 48 mm)
Temperaturområde RT…450 °C RT…450 °C RT…450 °C RT…450 °C RT…450 °C RT…450 °C
Område signalur 1 - 999 min 1 - 999 min 1 - 999 min 1 - 999 min 1 - 999 min 1 - 999 min
B×D×H 350×130×220 mm 330×510×140 mm 330×510×140 mm 420×130×230 mm 420×130×230 mm 350×130×220 mm
Vekt 9 kg 18 kg 18 kg 11 kg 11 kg 9 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR