Application specific filter papers, grade 3000, Whatman™

Leverandør: Whatman products (Cytiva)
10316114
WHAT10316114EA 3400 NOK
WHAT10316114
Application specific filter papers, grade 3000, Whatman™
Filter Filterpapir Kvalitativt filterpapir
Smooth filter papers with good retentivity at a relatively high filtration speed. They are used for the clarifying filtration of dried beet pulp extracts or beet juice after the addition of lead acetate for subsequent polarimetric sugar determination.
Bestill nå

SPESIFIKASJONER

Nr. 3000
Environmentally Preferable
Vekt 68 g/m²
Tykkelse 160 µm
Filtreringshastighet 47,5 s (Herzberg)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR