PILZ® Classic Line LG2ER Housing Heating Hood

Leverandør: WINKLER
W9850-0654
WINKW9850-0654EA 5750 NOK
WINKW9850-0654
PILZ® Classic Line LG2ER Housing Heating Hood
Termostater Varmemantler
Classic Line series LG2ER, identical in construction to the LG2 series, but with built-in power controller.

  • With a main switch and an integrated heating zone switch
  • Heating zone 1 or heating zone 1+2
  • Integrated mechanical power controller
  • Power infinitely selectable (0 to 100%)
  • Separable plug connection (cable length 0,5 m)

Includes 2 connection cables: Detachable power cord with personal protection plug with RCD function and Schuko plug (cable lengths 1 m).
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR