Thermostatically controlled cabinets, for OxiTop®

Leverandør: WTW
208450 208452 208464 208466 208468
705-1202EA 44300 NOK
705-1202 705-1203 WTWA208464 WTWA208466 WTWA208468
Thermostatically controlled cabinets, for OxiTop®
Inkubatorer Inkubator, BOD
These thermostatic cabinets are available in three sizes and different variants. Suited for BOD, OECD 301F, soil respiration and anaerobic degradation.

  • Incubation conforming to standards
  • Temperature is adjustable in steps of 1 K between 10 and 40 °C
  • Temperature stability: ±0,5 K
  • Air circulation: 120 m³/h by means of tangential blower
  • Eco-friendly refrigerant R600a

TS 608/2i: A compact thermostatic cabinet for up two OxiTop® IS 12 stirring platforms. It is easy to integrate into the working environment and perfectly suited for standard applications. ItMore Product Information
Bestill nå

SPESIFIKASJONER

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR