Analog Conductivity Measuring Cells for Wastewater

Leverandør: WTW
302225 302220 302222
WTWA302225EA 0 NOK
WTWA302225 WTWA302220 WTWA302222
Analog Conductivity Measuring Cells for Wastewater
Elektroder Konduktivitetselektrode
Analog conductivity measuring cells for wastewater are to be connected to analog transmitters.

  • Conductivity measuring cell with integrated temperature sensor (up to 100 °C)
  • Measuring range 1 µS/cm to 2 S/cm
  • Pressure-resistant to 10 bar
  • 12,7 mm NPT screw thread
  • Shaft: Stainless steel 1,4571
  • Cable gland: Brass, nickel-plated

All analog conductivity measuring cells are equipped with an integrated temperature compensation and cover all applications:
In wastewater treatment plants, as flow measurement or in the pipeline: The right solution for everyMore Product Information
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
Sensortype Integrated NTC Integrated NTC
Konduktivitetsområde 1 µS/cm...2 S/cm 0,001...200 µS/cm
Cellekonstant 0,475 cm⁻¹, ±1,5% 0,1 cm⁻¹, ±2%

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR