Universal Monitor, DIQ/S 281

Leverandør: WTW ONLINE
472103
WTWO472103EA 23850 NOK
WTWO472103
Universal Monitor, DIQ/S 281
Elektrokjemiske målere pH-meter
Universal monitor DIQ/S 281. The new system 281 - the digital and cost-efficient single parameter measuring point with proven IQ Sensor Net technology and IQ sensors for the standard parameters. Low-cost alternative to analog measuring points

  • Proven and reliable IQ Sensor Net technology
  • 100% IQ Sensor Net look and feel
  • Versions with analog outputs, Modbus RTU and HART available
  • Two relays for alarm for main and secondary value
  • You can easily upgrade to DIQ/S 282/284, since IQ sensors can be retained
  • Free software updates with new features
  • Stable, robust
More Product Information
New Product
Bestill nå

SPESIFIKASJONER

Modell DIQ/S 281-CR2
Environmentally Preferable
Display Graphic TFT Display; Resolution: 320×240 pixel; backlit
Strømforsyning 100 - 240 VAC (50/60 Hz)
Spekter driftstemperatur −20…+55 °C
Lagringstemp −25…+65 °C
Grensesnitt USB-A for software updates
Vekt Approx. 1,2 kg (2.6 pounds)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR