Radioactivity detection, Geiger Müller tube

Leverandør: EDUCATIONSCIENCE COLLECTION P
EDSC261-007EA 0 NOK
EDSC261-007
Radioactivity detection, Geiger Müller tube
Lærings materiell Læremateriale for fysikk Modern Physics Learning Activities
This is a halogen quenched metal tube with a thin end window, for detecting alpha, beta and gamma radiation and recommended as a general purpose tube for use with general school radioactive sources.

  • A plastic cap is fitted over the vents for protection

Gas filling: Ne + Halogen
Cathode material: 446 Stainless Steel
Maximum length (mm): 68,8
Effective length (mm): 38,0
Maximum diameter (mm) 25,0
Effective diameter (mm) 19,8
Connector: B2A
Operating temperature range °C: −40 to +75
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR