Cooled Incubators with Advanced Peltier Technology, IPP and IPPeco series

Leverandør: MEMMERT
IPP30 IPP30PLUS IPP55 IPP55PLUS IPP1060ECO IPP1060ECOPLUS IPP110ECO IPP110ECOPLUS IPP1400ECO IPP1400ECOPLUS IPP2200ECO IPP2200ECOPLUS IPP260ECO IPP260ECOPLUS IPP410ECO IPP410ECOPLUS IPP750ECO IPP750ECOPLUS
390-0622EA 46700 NOK
390-0622 390-0623 390-0624 390-0625 390-1416 390-1459 390-1470 390-1493 390-1504 390-1505 390-1506 390-1507 390-1508 390-1509 390-1512 390-1513 390-1514 390-1515
Cooled Incubators with Advanced Peltier Technology, IPP and IPPeco series
Inkubatorer Kjøleinkubatorer
Sets eco standards for cultivation below room temperature: Unmatched energy efficiency, excellent heat-up, cool-down and recovery times.

  • Maximum energy efficiency compared to cooled incubators with compressor
  • Completely homogenous distribution of temperature
  • Wider range of applications thanks to cooling down to the freezpoint
  • Refrigerant-free and low-maintenance

These reliable Peltier-cooled incubators are available in nine different sizes (30, 55, 110, 260, 410, 750, 1060, 1400 and 2200 L). Perfectly coordinated systems and excellent efficiency makeMore Product Information
Bestill nå

SPESIFIKASJONER

Modell IPP30 IPP30plus IPP55 IPP55plus IPP1060eco IPP1060ecoplus IPP110eco IPP110ecoplus IPP1400eco IPP1400ecoplus IPP2200eco IPP2200ecoplus IPP260eco IPP260ecoplus IPP410eco IPP410ecoplus IPP750eco IPP750ecoplus
Environmentally Preferable Energy Efficient Energy Efficient Energy Efficient Energy Efficient Energy Efficient Energy Efficient Energy Efficient Energy Efficient Energy Efficient Energy Efficient Energy Efficient Energy Efficient Energy Efficient Energy Efficient
Temperaturinnstilling nøyaktighet 0,1 °C 0,1 °C 0,1 °C 0,1 °C 0,1 °C 0,1 °C 0,1 °C 0,1 °C 0,1 °C 0,1 °C 0,1 °C 0,1 °C 0,1 °C 0,1 °C 0,1 °C 0,1 °C 0,1 °C 0,1 °C
Temperaturområde 0…70 °C 0…70 °C 0…70 °C 0…70 °C 0…70 °C 0…70 °C 0…70 °C 0…70 °C 15…60 °C 15…60 °C 15…60 °C 15…60 °C 0…70 °C 0…70 °C 0…70 °C 0…70 °C 0…70 °C 0…70 °C
Kapasitet 32 L 32 L 53 L 53 L 1060 L 1060 L 108 L 108 L 1360 L 1360 L 2140 L 2140 L 256 L 256 L 384 L 384 L 749 L 749 L
Max. chamber workload 60 kg 60 kg 80 kg 80 kg 200 kg 200 kg 150 kg 150 kg 250 kg 250 kg 330 kg 330 kg 200 kg 200 kg 200 kg 200 kg 200 kg 200 kg
Konveksjontypen Thermoelectric technology for cooling and heating Thermoelectric technology for cooling and heating Thermoelectric technology for cooling and heating Thermoelectric technology for cooling and heating Thermoelectric technology for cooling and heating Thermoelectric technology for cooling and heating Thermoelectric technology for cooling and heating Thermoelectric technology for cooling and heating Thermoelectric technology for cooling and heating Thermoelectric technology for cooling and heating Thermoelectric technology for cooling and heating Thermoelectric technology for cooling and heating Thermoelectric technology for cooling and heating Thermoelectric technology for cooling and heating Thermoelectric technology for cooling and heating Thermoelectric technology for cooling and heating Thermoelectric technology for cooling and heating Thermoelectric technology for cooling and heating
Vekt 40 kg 40 kg 52 kg 52 kg 255 kg 255 kg 78 kg 78 kg 450 kg 450 kg 493 kg 493 kg 114 kg 114 kg 157 kg 157 kg 230 kg 230 kg
Maks. belastning per hylle 20 kg 20 kg 20 kg 20 kg 20 kg 20 kg 20 kg 20 kg 30 kg 30 kg 30 kg 30 kg 20 kg 20 kg 20 kg 20 kg 30 kg 30 kg
Strømforbruk 140 W 140 W 275 W 275 W 1200 W 1200 W 320 W 320 W 1600 W 1600 W 1800 W 1800 W 600 W 600 W 600 W 600 W 1200 W 1200 W
Dør(er) double doors double doors double doors double doors double doors (two leaves) double doors (two leaves) double doors double doors double doors (two leaves) double doors (two leaves) double doors (three leaves) double doors (three leaves) double doors double doors double doors double doors double doors (two leaves) double doors (two leaves)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR