Teslameter, digital

Leverandør: PHYWE
13610.01 13610.02 13610.93
765-1320EA 0 NOK
765-1320 765-1321 765-1322
Teslameter, digital
Elektromagnetisk feltmåler
Instrument for accurate measurement of rectilinear and alternating magnetic fields. Digital LED display.

Specifications
- Three measuring ranges (20, 200 and 1000 mT)
- Zero point setting and elimination of interfering fields
- Calibrated (calibration magnets and coils not required)
- Printer output (analog)
- Apparatus housing made of impact-resistant ABS plastic
- Retractable handle and footrest

Dimensions: 230 × 236 × 168 mm

Measuring ranges: 10-5-2 T

Accuracy
Aligned field 10-5-1 T: ± 2%
Direct / Inverted Field 1-2 T: ± 5%
Gear field 50-500 Hz: ± 2%
Gear field 500-1000 Hz: ± 3%
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR