VWR® XT⁹⁶ XTender⁹⁶, Thermal Cyclers

Supplier: VWR Collection
732-1359EA 55175 NOK
732-1359 732-3428 732-3658 732-3657
VWR® XT⁹⁶ XTender⁹⁶, Thermal Cyclers
PCR Cyclers
The XT family of VWR® PCR thermal cyclers combine industry- and customer-inspired innovation housed in a robust, low noise design that fits on virtually any bench top. The fast ramping 96-well block is accurately controlled by eight Peltier elements ensuring reproducible PCR results and offering a gradient PCR option. Making use of advanced technology, XT cyclers can be connected via Ethernet and controlled remotely by a primary XT⁹⁶ cycler, a PC or a mobile device (smartphone/tablet). The software/App needed comes free and provides the same intuitive user interface as the touch-sensitive,More Product Information
Order Now

SPESIFIKASJONER

Modell XT⁹⁶ XT⁹⁶ Gradient XTender⁹⁶ Gradient XTender⁹⁶
Environmentally Preferable
Blokkhomogenitet ±0,35 °C at 72 °C ±0,35 °C at 72 °C ±0,35 °C at 72 °C ±0,35 °C at 72 °C
Kjøling 8 Peltier elements per block, with long-life technology, and 8 control circuits with PT1000 temperature sensors 8 Peltier elements per block, with long-life technology, and 8 control circuits with PT1000 temperature sensors 8 Peltier elements per block, with long-life technology, and 8 control circuits with PT1000 temperature sensors 8 Peltier elements per block, with long-life technology, and 8 control circuits with PT1000 temperature sensors
Kjølerampehastighet Max. 4 °C/s Max. 4 °C/s Max. 4 °C/s Max. 4 °C/s
Gradient - + + -
Temperaturområde for gradient - +30...100 °C (±0,2 °C) +30...100 °C (±0,2 °C) -
Maks. gradient - 30 °C (±15 °C) 30 °C (±15 °C) -
Oppvarmingsrampehastighet Max. 4 °C/s Max. 4 °C/s Max. 4 °C/s Max. 4 °C/s
Grensesnitt 2× USB, 1× Ethernet (MS Windows®, Linux), remote control and monitoring of instruments via PC software and primary/secondary control 2× USB, 1× Ethernet (MS Windows®, Linux), remote control and monitoring of instruments via PC software and primary/secondary control 2× USB, 1× Ethernet (MS Windows®, Linux) for remote control via PC software and XT96 primary unit 2× USB, 1× Ethernet (MS Windows®, Linux) for remote control via PC software and XT96 primary unit
Lid Automatic height adjustment Automatic height adjustment Automatic height adjustment Automatic height adjustment
Temperaturområde for lokk +40...110 °C +40...110 °C +40...110 °C +40...110 °C
Antall programmer 500000 500000 500000 500000
Prøvekapasitet 96×0,2 ml tubes or 96-well PCR plates (non- or semi-skirted only) 96×0,2 ml tubes or 96-well PCR plates (non- or semi-skirted only) 96×0,2 ml tubes or 96-well PCR plates (non- or semi-skirted only) 96×0,2 ml tubes or 96-well PCR plates (non- or semi-skirted only)
Programvare Graphical or tabular programming; 'Global Program Ramp'; 'Tube Control'; online help; 'Quick Start' function and 'Power Fail Denaturation' for auto-restart after power failure; MP3 signal tones; primary/secondary control Graphical or tabular programming; 'Global Program Ramp'; 'Tube Control'; online help; 'Quick Start' function and 'Power Fail Denaturation' for auto-restart after power failure; MP3 signal tones; primary/secondary control Graphical or tabular programming; 'Global Program Ramp'; 'Tube Control'; online help; 'Quick Start' function and 'Power Fail Denaturation' for auto-restart after power failure and MP3 signal tones Graphical or tabular programming; 'Global Program Ramp'; 'Tube Control'; online help; 'Quick Start' function and 'Power Fail Denaturation' for auto-restart after power failure and MP3 signal tones
Temperaturområde +4...105 °C +4...105 °C +4...105 °C +4...105 °C
B×D×H 220×330×310 mm 220×330×310 mm 220×330×190 mm 220×330×190 mm
Vekt 8,9 kg (including block) 8,9 kg (including block) 8,3 kg (including block) 8,3 kg (including block)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR