Drying ovens, large capacity, Heratherm™ General Protocol and Advanced Protocol series

Leverandør: Thermo Fisher Scientific
51029328 51029331 51029332 51029340 51029342 51029345 51029346 51029348
466-0377EA 63650 NOK
466-0377 466-0341 466-0378 466-0379 466-0380 466-0342 466-0381 466-0382
Drying ovens, large capacity, Heratherm™ General Protocol and Advanced Protocol series
Ovner Varmeskap
Heratherm™ large capacity ovens were designed for larger samples or high sample volume. All models have a large, easy to view, vacuum fluorescence display and simple to use touch button operation which is controlled by a microprocessor and automatic over-temperature alarm system to protect samples. All units are available in convenient 230 V version - no special connection required.

General Protocol ovens: General Protocol ovens provide gentle heating via natural convection ideal for high capacity routine drying and heating applications. Units have corrosion-resistant stainless steel (1.40More Product Information
Bestill nå

SPESIFIKASJONER

Modell OGS400 OMH400 OMH400 OGS750 OGS750-3P OMH750 OMH750 OMH750-3P
Environmentally Preferable
Temperature fluctuation (time) @ 150 °C: ±0,5 °C @ 150 °C: ±0,3 °C @ 150 °C: ±0,3 °C @ 150 °C: ±0,5 °C @ 150 °C: ±0,5 °C @ 150 °C: ±0,4 °C @ 150 °C: ±0,4 °C @ 150 °C: ±0,4 °C
Temperaturområde 50…250 °C 50…250 °C 50…250 °C 50…250 °C 50…300 °C 50…250 °C 50…250 °C 50…300 °C
Temperature variation (spatial) ±3,0 °C @ 150 °C ±2,1 °C @ 150 °C ±2,1 °C @ 150 °C ±3,7 °C @ 150 °C ±3,7 °C @ 150 °C ±3,1 °C @ 150 °C ±3,1 °C @ 150 °C ±3,1 °C @ 150 °C
Kapasitet 419 L 396 L 396 L 774 L 774 L 731 L 731 L 731 L
Konveksjontypen naturlig konveksjon tvungen konveksjon tvungen konveksjon naturlig konveksjon naturlig konveksjon tvungen konveksjon tvungen konveksjon tvungen konveksjon
Shelves supplied (max.) 2 (39) 2 (39) 2 (39) 2 (39) 2 (39) 2 (39) 2 (39) 2 (39)
Max. load per shelf 25 kg 25 kg 25 kg 25 kg 25 kg 25 kg 25 kg 25 kg
Int. W×D×H 544×590×1307 mm 544×545×1335 mm 544×545×1335 mm 1004×590×1307 mm 1004×590×1307 mm 1004×545×1335 mm 1004×545×1335 mm 1004×545×1335 mm
Ext. W×D×H 778×770×1545 mm 778×770×1545 mm 778×770×1545 mm 1261×770×1545 mm 1261×770×1545 mm 1261×770×1545 mm 1261×770×1545 mm 1261×770×1545 mm
Strømforbruk 2400 W 2400 W 2400 W 3000 W 6350 W 3000 W 3000 W 5750 W
Weight 136 kg 135 kg 135 kg 182 kg 182 kg 185 kg 185 kg 185 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR