VWR® DRY-Line® Prime, Drying Ovens with Natural Convection

Leverandør: VWR Collection
466-0600EA 20850 NOK
466-0600 466-0601 466-0602
VWR® DRY-Line® Prime, Drying Ovens with Natural Convection
Ovner Varmeskap
DRY-Line® drying ovens are designed for all standard drying and tempering tasks as well as sterilising glassware. They have a temperature range between 50 to 300 °C and are intended for use in biological, chemical, medical, pharmaceutical and physical laboratories.

  • Multifunctional microprocessor controller with 4,3" full colour touch screen
  • Five user program memory
  • Five segment temperature-time profile, quick change of set temperature and set time during a running program
  • Scheduled program start (set of date and time) and loop function up to 255 times or
More Product Information
Bestill nå

SPESIFIKASJONER

Modell DL 56 Prime DL 112 Prime DL 180 Prime
Environmentally Preferable
Temperature fluctuation (time) ±0,4 @ 150 °C ±0,4 @ 150 °C ±0,4 @ 150 °C
Temperaturområde +50…300 °C +50…300 °C +50…300 °C
Temperature variation (spatial) ±3,3 °C @ 150 °C ±3,0 °C @ 150 °C ±3,5 °C @ 150 °C
Kapasitet 56 L 112 L 180 L
Konveksjontypen naturlig konveksjon naturlig konveksjon naturlig konveksjon
Shelves supplied (max.) 2 (5) 2 (7) 3 (9)
Max. load per shelf 25 kg 25 kg 25 kg
Max. chamber workload 50 kg 50 kg 75 kg
Int. W×D×H 400×360×390 mm 460×450×540 mm 470×560×720 mm
Ext. W×D×H 590×600×700 mm 650×700×850 mm 650×760×1030 mm
Nominelt strømforbruk 1700 W 2500 W 2800 W
Weight 52 kg 65 kg 86 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR