Drying ovens with forced convection FED series, Avantgarde.Line

Leverandør: Binder
9010-0295 9010-0293 9010-0299 9010-0301
466-0482EA 37325 NOK
466-0482 466-0483 466-0484 BIND9010-0301
Drying ovens with forced convection FED series, Avantgarde.Line
Ovner Varmeskap
With forced convection and enhanced timer functions, the Avantgarde.Line heating and drying chambers offer quality and process reliability. With a wide temperature range up to 300 °C, these drying ovens can be used in all applications. Short heat up times and large power reserves are ideal for applications in science, research and industry. The APT.line™ preheating chamber technology gives homegeneous temperature distribution and excellent temperature uniformity and fluctuation. Units up to 115 litres can be stacked on top of each other to save space. The units have 60 mm insulation whichMore Product Information
Bestill nå

SPESIFIKASJONER

Modell FED 56 FED 115 FED 260 FED 720
Environmentally Preferable
Temperatursvingning (tid) ±0,3 °C @ 150 °C ±0,3 °C @ 150 °C ±0,3 °C @ 150 °C ±0,6 @ 150 °C
Temperaturområde Ambient +10…300 °C Ambient +10…300 °C Ambient +10…300 °C Ambient +12…300 °C
Temperaturvariasjon (romlig) ±1,2 °C @ 150 °C ±1,4 °C @ 150 °C ±1,2 °C @ 150 °C ±2,0 °C @ 150 °C
Kapasitet 60 L 116 L 259 L 741 L
Konveksjontypen tvungen konveksjon tvungen konveksjon tvungen konveksjon tvungen konveksjon
Maks. belastning per hylle 30 kg 30 kg 40 kg 45 kg
Nominelt strømforbruk 1100 W 1300 W 2300 W 4500 W
Vekt 40 kg 50 kg 84 kg 195 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR