Drying ovens with forced convection, FD series, Avantgarde.Line

Leverandør: Binder
9010-0303 9010-0305 9010-0309 9010-0311
466-0479EA 27500 NOK
466-0479 466-0480 466-0481 BIND9010-0311
Drying ovens with forced convection, FD series, Avantgarde.Line
Ovner Varmeskap
With forced convection, the Avantgarde.Line heating and drying chambers offer quality and process reliability. The wide temperature range of up to 300 °C, mean these drying ovens can be used in all applications. Short heat up times and large power reserves are ideal for applications in science, research and industry. The APT.line™ pre-heating chamber technology gives homogeneous temperature distribution and excellent temperature uniformity and fluctuation. Units up to 115 litres can be stacked on top of each other to save space. The units have 60 mm insulation which lowers energy consumptionMore Product Information
Bestill nå

SPESIFIKASJONER

Modell FD 56 FD 115 FD 260 FD 720
Environmentally Preferable
Temperatursvingning (tid) ±0,3 °C @ 150 °C ±0,3 °C @ 150 °C ±0,3 °C @ 150 °C ±0,6 @ 150 °C
Temperaturområde Ambient +10…300 °C Ambient +10…300 °C Ambient +10…300 °C Ambient +12…300 °C
Temperaturvariasjon (romlig) ±1,7 °C @ 150 °C ±1,7 °C @ 150 °C ±1,7 °C @ 150 °C ±2,5 °C @ 150 °C
Kapasitet 60 L 116 L 259 L 741 L
Konveksjontypen tvungen konveksjon tvungen konveksjon tvungen konveksjon tvungen konveksjon
Nominelt strømforbruk 1100 W 1300 W 1300 W 4500 W
Vekt 40 kg 50 kg 87 kg 166 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR