CBC ROTAVISC me-vi Viscometer Package

Leverandør: IKA
10014058
IKAA10014058EA 0 NOK
IKAA10014058
CBC ROTAVISC me-vi Viscometer Package
Viskosimetere Rotasjonsviskosimetere
The viscosity of most liquids depends on the temperature. To obtain reliable measurement results, accurate temperature control is crucial. The CBC ROTAVISC me-vi Package is the perfect solution for precise viscosity measurement of temperature-dependent samples in the laboratory.

  • Save time: A second beaker (600 ml) can be pre-tempered during the measurement
  • Perfect results: Optimised water flow management in the insulated bath for fast and precise temperature control
  • Improved ecological footprint: Equipped with the environmentally friendly natural
More Product Information
New Product
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
Prøvevolum 600 ml
Display TFT
Driftstemperatur −100...+300 °C
B×D×H 351×372×629 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR