Paraffin ovens with natural convection, universal, UNpa series

Leverandør: MEMMERT
UN75PA UN110PA UN160PA UN30PA UN55PA
MEMMUN75PAEA 47725 NOK
MEMMUN75PA MEMMUN110PA MEMMUN160PA MEMMUN30PA MEMMUN55PA
Paraffin ovens with natural convection, universal, UNpa series
Ovner Varmeskap
UNpa paraffin ovens provide precise and homogenous temperature control of paraffin embedding medium without any loss in quality. UNpa paraffin ovens are designed specifically for reliable sample preparation in the laboratory and have an intuitive and easy to use operating menu plus a high-quality, corrosion-resistant and easily cleanable stainless steel working chamber and housing.

  • High degree of thermal safety through multiple overtemperature protection
  • Intuitive, user friendly ovens with 2 TFT displays. ControlCOCKPIT parameters: Temperature (Celsius or
More Product Information
Bestill nå

SPESIFIKASJONER

Modell UN75pa UN110pa UN160pa UN30pa UN55pa
Environmentally Preferable
Temperature fluctuation (time) 0,1 °C 0,1 °C 0,1 °C 0,1 °C 0,1 °C
Temperaturområde +30…+80 °C +30…+80 °C +30…+80 °C +30…+80 °C +30…+80 °C
Kapasitet 74 L 108 L 161 L 32 L 53 L
Konveksjontypen naturlig konveksjon naturlig konveksjon naturlig konveksjon naturlig konveksjon naturlig konveksjon
Shelves supplied (max.) 0 (6) 0 (5) 0 (8) 0 (3) 0 (4)
Max. load per shelf 20 kg 20 kg 20 kg 20 kg 20 kg
Max. chamber workload 120 kg 175 kg 210 kg 60 kg 80 kg
Maks. strømforbruk (W) 2500 W 2800 W 3200 W 1600 W 2000 W
Strømforbruk 2500 W 2800 W 3200 W 1600 W 2000 W
Weight 64 kg 72 kg 80 kg 44 kg 55 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR